KS6195NKL Nustudio Single-Handle Cold Water Filtration Faucet, Bronze

  • Mfr # KS6195NKL

  • Zoro # G3084970


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
Material
Brass
Height
1.72
Features
1/4" compression inlet, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 8-1/16" spout clearance, 5-7/8" spout reach, Corrosion-resistant finish, Designed for long-lasting durability, Single lever handle meets ADA guidelines, Easy-to-clean
Includes
Faucet; Mounting Hardware; Installation Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS6195NKL
Zoro #
G3084970
UPC #
663370579905
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.72
Width
5.88
Length
11.06
Item Width (Inch)
5.88
Item Length (Inch)
11.06
Item Height (Inch)
1.72

Details

Item
Water Filtration Faucet
Number of Handles
1
Finish
Oil Rubbed Bronze
Material
Brass
Features
1/4" compression inlet, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 8-1/16" spout clearance, 5-7/8" spout reach, Corrosion-resistant finish, Designed for long-lasting durability, Single lever handle meets ADA guidelines, Easy-to-clean
Includes
Faucet; Mounting Hardware; Installation Manual
ADA Compliant
false
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Color
Oil Rubbed Bronze
Weight
1.76
Spout Flow Rate (GPM)
1
Handles Included
true
Item Weight (lbs)
1.76
Shared H&C Cartridge Item#
KSRP8191C
Theme
Modern
Handle Style
Lever
Faucet Holes
1
Hose Included
false
Sidespray
false
Pullout Spray
false
Share H&C Handle Item#
KSH8195NKL
Drain Included
No
Faucet Centers
0
Pulldown Spray
false
Installation Type
Single Hole
Collection
Nustudio

Description

Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's modern theme while adding functionality. Use with an under the counter water filtration system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.