KS6198NYL New York Single-Handle Cold Water Filtration Faucet, Nickel

  • Mfr # KS6198NYL

  • Zoro # G3105368


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
Mounting Type
Deck Mount
Width
5.88
Includes
Faucet; Mounting Hardware
Height
1.72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS6198NYL
Zoro #
G3105368
UPC #
663370580017
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.88
Height
1.72
Length
11.06
Item Width (Inch)
5.88
Item Height (Inch)
1.72
Item Length (Inch)
11.06

Details

Item
Water Filtration Faucet
Number of Handles
1
Finish
Brushed Nickel
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware
Material
Brass
ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Features
1/4" Compression inlet, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 8-1/16" spout clearance, 5-7/8" spout reach, Corrosion-resistant finish, Designed for long-lasting durability, Single lever handle meets ADA guidelines, Easy-to-clean
Weight
1.76
Color
Brushed Nickel
Spout Flow Rate (GPM)
1
Item Weight (lbs)
1.76
Drain Included
No
Pulldown Spray
false
Shared H&C Cartridge Item#
KSRP8191C
Faucet Centers
0
Collection
New York
Pullout Spray
false
Installation Type
Single Hole
Theme
Modern
Handles Included
true
Faucet Holes
1
Hose Included
false
Sidespray
false
Share H&C Handle Item#
KSH8198NYL
Handle Style
Lever

Description

Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's modern theme while adding functionality. Use with an under the counter water filtration system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.