Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS6571ALLS Single-Handle Kitchen Faucet, Polished Chrome

  • Mfr # KS6571ALLS

  • Zoro # G3106199


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" Centerset 3-Hole Installation, 1.8 GPM/6.8 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-1/2" Spout Clearance, 9" Spout Reach, Single Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish, Designed For Long-Lasting Durability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS6571ALLS
Zoro #
G3106199
UPC #
663370483882
Country of Origin
Taiwan, Province of China

Dimensions

Width
9
Height
6.63
Item Length (Inch)
10
Max Deck Thickness
1.25
Item Width (Inch)
9
Item Height (Inch)
6.63

Details

Finish
Polished Chrome
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
One Handle Kitchen Faucet
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" Centerset 3-Hole Installation, 1.8 GPM/6.8 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-1/2" Spout Clearance, 9" Spout Reach, Single Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish, Designed For Long-Lasting Durability
Material
Brass
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Weight
5.56
Handles Included
true
Spout Flow Rate (GPM)
1.8
Faucet Centers
8
Theme
Traditional
Faucet Holes
1,3
Pulldown Spray
false
Drain Included
No
Installation Type
Deck Mount
Pullout Spray
false
Shared H&C Cartridge Item#
KSRP3891C
Sidespray
false
Share H&C Handle Item#
KSH1811AL
Item Weight (lbs)
5.56
Handle Style
Lever
Collection
Vintage

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Easily adaptable to any kitchen, the Vintage Single-Handle Kitchen Faucet is prized for its easy-to-use single handle. This makes it the perfect fixture for multitasking as you can adjust temperature and volume in one swipe. Enjoy the strong and durable brass material and polished chrome finish that will last for years to come. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.