Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS6571ALSP Single-Handle Kitchen Faucet, Polished Chrome

  • Mfr # KS6571ALSP

  • Zoro # G3107285


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Width
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS6571ALSP
Zoro #
G3107285
UPC #
663370483899
Country of Origin
Taiwan, Province of China

Dimensions

Width
9
Height
6.63
Item Height (Inch)
6.63
Max Deck Thickness
1.25
Item Length (Inch)
10
Item Width (Inch)
9

Details

Finish
Polished Chrome
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
One Handle Kitchen Faucet
Material
Brass
Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" Centerset 4-Hole Installation, 1.8 GPM/6.8 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-1/2" Spout Clearance, 9" Spout Reach, Single Lever Handle Meets ADA Guidelines, Includes Side Sprayer, Corrosion-Resistant Finish
Includes
Faucet; Mounting Hardware
Weight
5.96
Drain Included
No
Handle Style
Lever
Pullout Spray
false
Faucet Centers
8
Spout Flow Rate (GPM)
1.8
Collection
Vintage
Handles Included
true
Sidespray
true
Installation Type
Deck Mount
Faucet Holes
2,4
Theme
Traditional
Pulldown Spray
false
Kitchen Sprayer#
KBS791SP
Share H&C Handle Item#
KSH1811AL
Item Weight (lbs)
5.96
Shared H&C Cartridge Item#
KSRP3891C
Spray Diverter Item#
KBRP3571D

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Easily adaptable to any kitchen, the Vintage Single-Handle Kitchen Faucet is prized for its easy-to-use single handle. This makes it the perfect fixture for multitasking as you can adjust temperature and volume in one swipe. Enjoy the strong and durable brass material and polished chrome finish that will last for years to come. The included matching finish side-sprayer also adds convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.