Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS6571PLBS Single-Handle Kitchen Faucet, Polished Chrome

  • Mfr # KS6571PLBS

  • Zoro # G3108834


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS6571PLBS
Zoro #
G3108834
UPC #
663370483905
Country of Origin
Taiwan, Province of China

Dimensions

Height
6.63
Width
9
Item Width (Inch)
9
Item Length (Inch)
10
Max Deck Thickness
1.25
Item Height (Inch)
6.63

Details

Finish
Polished Chrome
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
One Handle Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" Centerset 4-Hole Installation, 1.8 GPM/6.8 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-1/2" Spout Clearance, 9" Spout Reach, Single Lever Handle Meets ADA Guidelines, Includes Side Sprayer, Corrosion-Resistant Finish
Material
Brass
Includes
Faucet; Mounting Hardware
Weight
4.78
Item Weight (lbs)
4.78
Drain Included
No
Theme
Traditional
Share H&C Handle Item#
KSH1811PL
Sidespray
true
Shared H&C Cartridge Item#
KSRP3891C
Handles Included
true
Pulldown Spray
false
Spray Diverter Item#
KBRP3571D
Pullout Spray
false
Handle Style
Lever
Spout Flow Rate (GPM)
1.8
Faucet Holes
2,4
Collection
Vintage
Installation Type
Deck Mount
Kitchen Sprayer#
KBSPR11
Faucet Centers
8

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Easily adaptable to any kitchen, the Vintage Single-Handle Kitchen Faucet is prized for its easy-to-use single handle. This makes it the perfect fixture for multitasking as you can adjust temperature and volume in one swipe. Enjoy the strong and durable brass material and polished chrome finish that will last for years to come. The included matching finish side-sprayer also adds convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.