Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS6571TPLBS Single-Handle Kitchen Faucet, Polished Chrome

  • Mfr # KS6571TPLBS

  • Zoro # G3109610


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS6571TPLBS
Zoro #
G3109610
UPC #
663370483936
Country of Origin
Taiwan, Province of China

Dimensions

Height
6.63
Width
9
Item Length (Inch)
10
Item Height (Inch)
6.63
Item Width (Inch)
9
Max Deck Thickness
1.25

Details

Finish
Polished Chrome
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
One Handle Kitchen Faucet
Material
Brass
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" Centerset 4-Hole Installation, 1.8 GPM/6.8 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-1/2" Spout Clearance, 9" Spout Reach, Single Lever Handle Meets ADA Guidelines, Includes Side Sprayer, Corrosion-Resistant Finish
Weight
4.78
Shared H&C Cartridge Item#
KSRP3891C
Drain Included
No
Share H&C Handle Item#
KSH7821TL
Handle Style
Lever
Faucet Holes
2,4
Handles Included
true
Pullout Spray
false
Theme
Traditional
Spout Flow Rate (GPM)
1.8
Kitchen Sprayer#
KBSPR11
Collection
Templeton
Installation Type
Deck Mount
Faucet Centers
8
Pulldown Spray
false
Item Weight (lbs)
4.78
Spray Diverter Item#
KBRP3571D
Sidespray
true

Description

This faucet is the perfect embodiment of the traditional portrait of early American stylings. Easily adaptable to any kitchen, the Templeton Single-Handle Kitchen Faucet is prized for its easy-to-use single handle. This makes it the perfect fixture for multitasking as you can adjust temperature and volume in one swipe. Enjoy the strong and durable brass material and polished chrome finish that will last for years to come. The included matching finish side-sprayer also adds convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.