Shop KINGSTON BRASS

KS6571TPLLS Single-Handle Kitchen Faucet, Polished Chrome

  • Mfr # KS6571TPLLS
  • Zoro # G3105885

product price: 
$
269.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS6571TPLLS
Zoro #
G3105885
UPC #
663370483943
Country of Origin
Taiwan, Province of China
Finish
Polished Chrome
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
One Handle Kitchen Faucet
Material
Brass
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" Centerset 3-Hole Installation, 1.8 GPM/6.8 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-1/2" Spout Clearance, 9" Spout Reach, Single Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish, Designed For Long-Lasting Durability
Weight
5.25
Share H&C Handle Item#
KSH7821TL
Handles Included
true
Faucet Centers
8
Handle Style
Lever
Pullout Spray
false
Theme
Traditional
Sidespray
false
Faucet Holes
1,3
Shared H&C Cartridge Item#
KSRP3891C
Drain Included
No
Item Weight (lbs)
5.25
Spout Flow Rate (GPM)
1.8
Installation Type
Deck Mount
Collection
Templeton
Pulldown Spray
false

Dimensions

Width
9
Height
6.63
Item Length (Inch)
10
Item Width (Inch)
9
Item Height (Inch)
6.63
Max Deck Thickness
1.25

Description

This faucet is the perfect embodiment of the traditional portrait of early American stylings. Easily adaptable to any kitchen, the Templeton Single-Handle Kitchen Faucet is prized for its easy-to-use single handle. This makes it the perfect fixture for multitasking as you can adjust temperature and volume in one swipe. Enjoy the strong and durable brass material and polished chrome finish that will last for years to come. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.