Zoro Homepage

KS6571TPLSP Single-Handle Kitchen Faucet, Polished Chrome

  • Mfr # KS6571TPLSP

  • Zoro # G3089015


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Width
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS6571TPLSP
Zoro #
G3089015
UPC #
663370483950
Country of Origin
Taiwan, Province of China

Dimensions

Width
9
Height
6.63
Item Width (Inch)
9
Max Deck Thickness
1.25
Item Height (Inch)
6.63
Item Length (Inch)
10

Details

Finish
Polished Chrome
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
One Handle Kitchen Faucet
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" Centerset 4-Hole Installation, 1.8 GPM/6.8 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-1/2" Spout Clearance, 9" Spout Reach, Single Lever Handle Meets ADA Guidelines, Includes Side Sprayer, Corrosion-Resistant Finish
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Weight
5.66
Share H&C Handle Item#
KSH7821TL
Faucet Centers
8
Pullout Spray
false
Handle Style
Lever
Spray Diverter Item#
KBRP3571D
Shared H&C Cartridge Item#
KSRP3891C
Collection
Templeton
Theme
Traditional
Pulldown Spray
false
Installation Type
Deck Mount
Item Weight (lbs)
5.66
Spout Flow Rate (GPM)
1.8
Drain Included
No
Sidespray
true
Handles Included
true
Kitchen Sprayer#
KBS791SP
Faucet Holes
2,4

Description

This faucet is the perfect embodiment of the traditional portrait of early American stylings. Easily adaptable to any kitchen, the Templeton Single-Handle Kitchen Faucet is prized for its easy-to-use single handle. This makes it the perfect fixture for multitasking as you can adjust temperature and volume in one swipe. Enjoy the strong and durable brass material and polished chrome finish that will last for years to come. The included matching finish side-sprayer also adds convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.