KS7001AL 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS7001AL

  • Zoro # G3072267


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Length
6.38
Material
Brass
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7001AL
Zoro #
G3072267
UPC #
663370280283
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.38
Height
2.75
Width
4.5
Item Width (Inch)
4.5
Max Deck Thickness
1.25
Item Length (Inch)
6.38
Item Height (Inch)
2.75

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Material
Brass
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Features
Fabricated from solid brass material for durability and reliability, Drip Free Ceramic Cartridge, Standard US Plumbing Connection, Professional Grade Brass Pop Up Drain Included, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Heritage Spout, AB1953 Lead-Free Specification
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Number of Handles
2
Weight
5.22
Installation Type
Centerset
Sidespray
false
Handle Style
Lever
Faucet Centers
4
Hot Cartridge Item#
KSRPLC4000HC
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Item Weight (lbs)
5.22
Handles Included
true
Pullout Spray
false
Pop Up Rod Item#
KBPRL951
Cold Cartridge Item#
KSRPLC4000CC
Theme
Traditional
Share H&C Handle Item#
KSH3951AL
Collection
English Country
Drain Included
Yes

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The English Country 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.