Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS7001BEX 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS7001BEX

  • Zoro # G3073405


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Features
High Quality Brass Construction, 1/4 Turn Drip Free Ceramic Cartridge, High Quality Finishing to Resist Tarnishing or Corrosion., 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2-5/8" Spout Height, 4-1/2" Spout Reach, Deck Mount 4" Centerset 3-Hole Installation, Standard 1/2" IPS Connection, Hardisc Ceramic Disc Cartridge
Height
3.13
Number of Handles
2
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7001BEX
Zoro #
G3073405
UPC #
663370435553
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.13
Width
4.5
Length
6.38
Item Height (Inch)
3.13
Item Length (Inch)
6.38
Item Width (Inch)
4.5
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Features
High Quality Brass Construction, 1/4 Turn Drip Free Ceramic Cartridge, High Quality Finishing to Resist Tarnishing or Corrosion., 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2-5/8" Spout Height, 4-1/2" Spout Reach, Deck Mount 4" Centerset 3-Hole Installation, Standard 1/2" IPS Connection, Hardisc Ceramic Disc Cartridge
Number of Handles
2
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
false
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Weight
5.22
Handles Included
true
Sidespray
false
Collection
Essex
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Hot Handle Item#
KBH1601BEXH
Hot Cartridge Item#
KSRPLC4000HC
Faucet Holes
3
Drain Included
Yes
Handle Style
Cross
Cold Handle Item#
KBH1601BEXC
Pop Up Rod Item#
KBPRL951
Theme
Traditional
Cold Cartridge Item#
KSRPLC4000CC
Item Weight (lbs)
5.22
Installation Type
Centerset
Faucet Centers
4

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Essex 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.