Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS7001BX 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS7001BX

  • Zoro # G3075575


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Material
Brass
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Width
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7001BX
Zoro #
G3075575
UPC #
663370280528
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.5
Height
2.75
Length
6.38
Item Height (Inch)
2.75
Item Width (Inch)
4.5
Item Length (Inch)
6.38
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Material
Brass
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Features
Fabricated from solid brass material for durability and reliability, Drip-free ceramic disc cartridge, Standard 1/2" IPS connection, Includes matching finish brass pop-up drain, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Corrosion-resistant finish, Designed for long-lasting durability
ADA Compliant
false
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Weight
5.22
Pullout Spray
false
Hot Cartridge Item#
KSRPLC4000HC
Cold Handle Item#
KSH7611BXC
Installation Type
Centerset
Faucet Centers
4
Theme
Traditional
Drain Included
Yes
Handle Style
Cross
Pop Up Rod Item#
KBPRL951
Sidespray
false
Faucet Holes
3
Cold Cartridge Item#
KSRPLC4000CC
Collection
English Country
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
5.22
Handles Included
true
Hot Handle Item#
KSH7611BXH

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The English Country 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.