KS7001PKX 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS7001PKX

  • Zoro # G3059816


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Mounting Type
Deck Mount
Height
3.06
Number of Handles
2
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7001PKX
Zoro #
G3059816
UPC #
663370378690
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.06
Length
6.38
Width
4.5
Max Deck Thickness
1.25
Item Length (Inch)
6.38
Item Height (Inch)
3.06
Item Width (Inch)
4.5

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Mounting Type
Deck Mount
Number of Handles
2
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
High Quality Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-1/4" Spout Clearance, 4-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Weight
5.22
Pullout Spray
false
Installation Type
Centerset
Sidespray
false
Cold Handle Item#
KBH1601PKXC
Cold Cartridge Item#
KSRPLC4000CC
Faucet Holes
3
Drain Included
Yes
Hot Cartridge Item#
KSRPLC4000HC
Item Weight (lbs)
5.22
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KBH1601PKXH
Collection
Duchess
Handles Included
true
Pop Up Rod Item#
KBPRL951
Theme
Traditional
Handle Style
Cross
Faucet Centers
4

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Duchess 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.