KS7001TL 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS7001TL

  • Zoro # G3075749


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Valve Type
Ceramic Disc Cartridge
Features
Fabricated from solid brass material for durability and reliability, Drip Free Ceramic Cartridge, Standard US Plumbing Connection, Professional Grade Brass Pop Up Drain Included, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Heritage Spout, AB1953 Lead-Free Specification
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Length
6.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7001TL
Zoro #
G3075749
UPC #
663370280443
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.38
Height
2.75
Width
4.5
Item Width (Inch)
4.5
Item Height (Inch)
2.75
Item Length (Inch)
6.38
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Valve Type
Ceramic Disc Cartridge
Features
Fabricated from solid brass material for durability and reliability, Drip Free Ceramic Cartridge, Standard US Plumbing Connection, Professional Grade Brass Pop Up Drain Included, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Heritage Spout, AB1953 Lead-Free Specification
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
true
Material
Brass
Weight
5.22
Handle Style
Lever
Drain Included
Yes
Cold Cartridge Item#
KSRPLC4000CC
Item Weight (lbs)
5.22
Faucet Centers
4
Share H&C Handle Item#
KBH7971TL
Theme
Traditional
Faucet Holes
3
Pop Up Rod Item#
KBPRL951
Spout Flow Rate (GPM)
1.2
Installation Type
Centerset
Hot Cartridge Item#
KSRPLC4000HC
Collection
Templeton
Pullout Spray
false
Handles Included
true
Sidespray
false

Description

This faucet is the perfect embodiment of the traditional portrait of early American stylings. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Templeton 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cherish the grandeur of European antiquity by freezing time and incorporating this perfected fusion of old and new into your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.