KS7002AL 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS7002AL

  • Zoro # G3069634


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Features
Fabricated from solid brass material for durability and reliability, Drip-free ceramic disc cartridge, Standard 1/2" IPS connection, Includes matching finish brass pop-up drain, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Corrosion-resistant finish, Designed for long-lasting durability
Length
6.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7002AL
Zoro #
G3069634
UPC #
663370280290
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.38
Height
2.75
Width
4.5
Item Length (Inch)
6.38
Max Deck Thickness
1.25
Item Width (Inch)
4.5
Item Height (Inch)
2.75

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Features
Fabricated from solid brass material for durability and reliability, Drip-free ceramic disc cartridge, Standard 1/2" IPS connection, Includes matching finish brass pop-up drain, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Corrosion-resistant finish, Designed for long-lasting durability
Number of Handles
2
ADA Compliant
true
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
5.22
Faucet Centers
4
Spout Flow Rate (GPM)
1.2
Handles Included
true
Faucet Holes
3
Handle Style
Lever
Hot Cartridge Item#
KSRPLC4000HC
Pullout Spray
false
Sidespray
false
Pop Up Rod Item#
KBPRL952
Theme
Traditional
Collection
English Country
Cold Cartridge Item#
KSRPLC4000CC
Drain Included
Yes
Installation Type
Centerset
Item Weight (lbs)
5.22
Share H&C Handle Item#
KSH3952AL

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The English Country 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.