Zoro Homepage

KS7002BAL 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS7002BAL

  • Zoro # G3072860


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Width
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7002BAL
Zoro #
G3072860
UPC #
663370280696
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.5
Length
6.38
Height
2.75
Item Length (Inch)
6.38
Item Height (Inch)
2.75
Item Width (Inch)
4.5
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Features
Fabricated from solid brass material for durability and reliability, Drip Free Ceramic Cartridge, Standard US Plumbing Connection, Professional Grade Brass Pop Up Drain Included, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Heritage Spout, AB1953 Lead-Free Specification
Mounting Type
Deck Mount
Number of Handles
2
Weight
5.22
Faucet Centers
4
Installation Type
Centerset
Handles Included
true
Handle Style
Lever
Hot Handle Item#
KSH7612BALH
Faucet Holes
3
Hot Cartridge Item#
KSRPLC4000HC
Pop Up Rod Item#
KBPRL952
Collection
Heirloom
Sidespray
false
Cold Cartridge Item#
KSRPLC4000CC
Drain Included
Yes
Item Weight (lbs)
5.22
Cold Handle Item#
KSH7612BALC
Theme
Traditional
Pullout Spray
false
Spout Flow Rate (GPM)
1.2

Description

Soft simplicity meets refined craftsmanship through this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Heirloom 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. This meticulously crafted fixture embodies delicate artistry through its rounded architectural elements, sleek finish, and all-around vintage flair. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.