Zoro Homepage

KS7002BEX 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS7002BEX

  • Zoro # G3072179


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
ADA Compliant
false
Features
High Quality Brass Construction, 1/4 Turn Drip Free Ceramic Cartridge, High Quality Finishing to Resist Tarnishing or Corrosion., 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2-5/8" Spout Height, 4-1/2" Spout Reach, Deck Mount 4" Centerset 3-Hole Installation, Standard 1/2" IPS Connection, Hardisc Ceramic Disc Cartridge
Material
Brass
Height
3.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7002BEX
Zoro #
G3072179
UPC #
663370435560
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.13
Length
6.38
Width
4.5
Item Height (Inch)
3.13
Item Width (Inch)
4.5
Item Length (Inch)
6.38
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
ADA Compliant
false
Features
High Quality Brass Construction, 1/4 Turn Drip Free Ceramic Cartridge, High Quality Finishing to Resist Tarnishing or Corrosion., 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2-5/8" Spout Height, 4-1/2" Spout Reach, Deck Mount 4" Centerset 3-Hole Installation, Standard 1/2" IPS Connection, Hardisc Ceramic Disc Cartridge
Material
Brass
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Weight
5.22
Sidespray
false
Hot Handle Item#
KBH1602BEXH
Cold Cartridge Item#
KSRPLC4000CC
Faucet Holes
3
Drain Included
Yes
Item Weight (lbs)
5.22
Hot Cartridge Item#
KSRPLC4000HC
Faucet Centers
4
Installation Type
Centerset
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KBH1602BEXC
Pop Up Rod Item#
KBPRL952
Handle Style
Cross
Collection
Essex
Handles Included
true
Pullout Spray
false

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Essex 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.