Zoro Homepage

KS7002BL 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS7002BL

  • Zoro # G3077307


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Height
2.75
Features
Fabricated from solid brass material for durability and reliability, Drip Free Ceramic Cartridge, Standard US Plumbing Connection, Professional Grade Brass Pop Up Drain Included, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Heritage Spout, AB1953 Lead-Free Specification
Valve Type
Ceramic Disc Cartridge
Length
6.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7002BL
Zoro #
G3077307
UPC #
663370280498
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.75
Length
6.38
Width
4.5
Item Width (Inch)
4.5
Max Deck Thickness
1.25
Item Length (Inch)
6.38
Item Height (Inch)
2.75

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Features
Fabricated from solid brass material for durability and reliability, Drip Free Ceramic Cartridge, Standard US Plumbing Connection, Professional Grade Brass Pop Up Drain Included, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Heritage Spout, AB1953 Lead-Free Specification
Valve Type
Ceramic Disc Cartridge
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
true
Weight
5.22
Share H&C Handle Item#
KSH3962BL
Faucet Centers
4
Installation Type
Centerset
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Cold Cartridge Item#
KSRPLC4000CC
Faucet Holes
3
Handles Included
true
Item Weight (lbs)
5.22
Pullout Spray
false
Sidespray
false
Collection
Vintage
Pop Up Rod Item#
KBPRL952
Theme
Traditional
Drain Included
Yes
Hot Cartridge Item#
KSRPLC4000HC

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Vintage 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.