Zoro Homepage

KS7002NL 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS7002NL

  • Zoro # G3078007


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Width
4.5
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7002NL
Zoro #
G3078007
UPC #
663370280610
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.5
Height
2.75
Length
6.38
Max Deck Thickness
1.25
Item Width (Inch)
4.5
Item Height (Inch)
2.75
Item Length (Inch)
6.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Mounting Type
Deck Mount
Features
Fabricated from solid brass material for durability and reliability, Drip Free Ceramic Cartridge, Standard US Plumbing Connection, Professional Grade Brass Pop Up Drain Included, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Heritage Spout, AB1953 Lead-Free Specification
ADA Compliant
true
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Weight
5.22
Faucet Centers
4
Handles Included
true
Theme
Traditional
Pop Up Rod Item#
KBPRL952
Collection
Naples
Faucet Holes
3
Sidespray
false
Spout Flow Rate (GPM)
1.2
Installation Type
Centerset
Hot Cartridge Item#
KSRPLC4000HC
Handle Style
Lever
Item Weight (lbs)
5.22
Pullout Spray
false
Drain Included
Yes
Share H&C Handle Item#
KSH3962NL
Cold Cartridge Item#
KSRPLC4000CC

Description

This faucet exemplifies sophisticated grace and beauty while offering top-of-the-line endurance and dependability. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Naples 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Leave your guests with the impression of unparalleled elegance and posh with the exquisite details that is prominent throughout this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.