Zoro Homepage

KS7002PL 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS7002PL

  • Zoro # G3066177


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Features
Fabricated from solid brass material for durability and reliability, Drip-free ceramic disc cartridge, Standard 1/2" IPS connection, Includes matching finish brass pop-up drain, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Corrosion-resistant finish, Designed for long-lasting durability
Length
6.38
ADA Compliant
true
Width
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7002PL
Zoro #
G3066177
UPC #
663370280375
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.38
Width
4.5
Height
2.75
Item Width (Inch)
4.5
Item Length (Inch)
6.38
Item Height (Inch)
2.75
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Features
Fabricated from solid brass material for durability and reliability, Drip-free ceramic disc cartridge, Standard 1/2" IPS connection, Includes matching finish brass pop-up drain, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Corrosion-resistant finish, Designed for long-lasting durability
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Mounting Type
Deck Mount
Material
Brass
Weight
5.22
Collection
English Country
Theme
Traditional
Faucet Centers
4
Handles Included
true
Installation Type
Centerset
Hot Cartridge Item#
KSRPLC4000HC
Drain Included
Yes
Faucet Holes
3
Pop Up Rod Item#
KBPRL952
Sidespray
false
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Pullout Spray
false
Item Weight (lbs)
5.22
Share H&C Handle Item#
KSH3952PL
Cold Cartridge Item#
KSRPLC4000CC

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The English Country 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.