Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS7002TL 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS7002TL

  • Zoro # G3064436


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Width
4.5
Mounting Type
Deck Mount
Length
6.38
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7002TL
Zoro #
G3064436
UPC #
663370280450
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.5
Length
6.38
Height
2.75
Item Width (Inch)
4.5
Item Length (Inch)
6.38
Item Height (Inch)
2.75
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Mounting Type
Deck Mount
Number of Handles
2
Material
Brass
Features
Fabricated from solid brass material for durability and reliability, Drip Free Ceramic Cartridge, Standard US Plumbing Connection, Professional Grade Brass Pop Up Drain Included, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Heritage Spout, AB1953 Lead-Free Specification
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Weight
5.22
Handle Style
Lever
Drain Included
Yes
Faucet Holes
3
Hot Cartridge Item#
KSRPLC4000HC
Handles Included
true
Collection
Templeton
Spout Flow Rate (GPM)
1.2
Share H&C Handle Item#
KBH7972TL
Pullout Spray
false
Sidespray
false
Pop Up Rod Item#
KBPRL952
Cold Cartridge Item#
KSRPLC4000CC
Installation Type
Centerset
Item Weight (lbs)
5.22
Faucet Centers
4
Theme
Traditional

Description

This faucet is the perfect embodiment of the traditional portrait of early American stylings. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Templeton 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cherish the grandeur of European antiquity by freezing time and incorporating this perfected fusion of old and new into your home. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.