KS7002TX 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS7002TX

  • Zoro # G3067489


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Height
2.75
Valve Type
Ceramic Disc Cartridge
Width
4.5
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7002TX
Zoro #
G3067489
UPC #
663370280252
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.75
Width
4.5
Length
6.38
Item Height (Inch)
2.75
Item Length (Inch)
6.38
Item Width (Inch)
4.5
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Features
Fabricated from solid brass material for durability and reliability, Drip Free Ceramic Cartridge, Standard US Plumbing Connection, Professional Grade Brass Pop Up Drain Included, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Heritage Spout, AB1953 Lead-Free Specification
Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
false
Weight
5.22
Drain Included
Yes
Pullout Spray
false
Theme
Traditional
Faucet Holes
3
Cold Cartridge Item#
KSRPLC4000CC
Item Weight (lbs)
5.22
Faucet Centers
4
Cold Handle Item#
KSH1602TXC
Handle Style
Cross
Spout Flow Rate (GPM)
1.2
Installation Type
Centerset
Collection
French Country
Hot Handle Item#
KSH1602TXH
Hot Cartridge Item#
KSRPLC4000HC
Handles Included
true
Pop Up Rod Item#
KBPRL952
Sidespray
false

Description

The dainty detailing of this faucet provides the delicacy of European antiquity along with top-of-the-line craftsmanship. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The French Country 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Revel in the euphoria of the countryside by adorning your traditional household with this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.