Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS7005BEX 4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS7005BEX

  • Zoro # G3065714


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Number of Handles
2
Features
High Quality Brass Construction, 1/4 Turn Drip Free Ceramic Cartridge, High Quality Finishing to Resist Tarnishing or Corrosion., 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2-5/8" Spout Height, 4-1/2" Spout Reach, Deck Mount 4" Centerset 3-Hole Installation, Standard 1/2" IPS Connection, Hardisc Ceramic Disc Cartridge
Height
3.13
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7005BEX
Zoro #
G3065714
UPC #
663370435577
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.13
Length
6.38
Width
4.5
Item Height (Inch)
3.13
Item Width (Inch)
4.5
Max Deck Thickness
1.25
Item Length (Inch)
6.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Number of Handles
2
Features
High Quality Brass Construction, 1/4 Turn Drip Free Ceramic Cartridge, High Quality Finishing to Resist Tarnishing or Corrosion., 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2-5/8" Spout Height, 4-1/2" Spout Reach, Deck Mount 4" Centerset 3-Hole Installation, Standard 1/2" IPS Connection, Hardisc Ceramic Disc Cartridge
ADA Compliant
false
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Weight
5.22
Collection
Essex
Cold Cartridge Item#
KSRPLC4000CC
Cold Handle Item#
KBH1605BEXC
Pop Up Rod Item#
KBPRL955
Faucet Holes
3
Hot Handle Item#
KBH1605BEXH
Installation Type
Centerset
Hot Cartridge Item#
KSRPLC4000HC
Sidespray
false
Item Weight (lbs)
5.22
Handles Included
true
Theme
Traditional
Faucet Centers
4
Handle Style
Cross
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Drain Included
Yes

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Essex 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.