Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS7005BX 4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS7005BX

  • Zoro # G3066344


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Length
6.38
Height
2.75
Width
4.5
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7005BX
Zoro #
G3066344
UPC #
663370280542
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.38
Height
2.75
Width
4.5
Item Length (Inch)
6.38
Item Width (Inch)
4.5
Item Height (Inch)
2.75
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Mounting Type
Deck Mount
Material
Brass
Features
Fabricated from solid brass material for durability and reliability, Drip-free ceramic disc cartridge, Standard 1/2" IPS connection, Includes matching finish brass pop-up drain, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Corrosion-resistant finish, Designed for long-lasting durability
ADA Compliant
false
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Weight
5.22
Handles Included
true
Cold Cartridge Item#
KSRPLC4000CC
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Collection
English Country
Drain Included
Yes
Handle Style
Cross
Hot Handle Item#
KSH7615BXH
Installation Type
Centerset
Pop Up Rod Item#
KBPRL955
Faucet Centers
4
Sidespray
false
Pullout Spray
false
Cold Handle Item#
KSH7615BXC
Faucet Holes
3
Item Weight (lbs)
5.22
Hot Cartridge Item#
KSRPLC4000HC

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The English Country 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.