KS7005FL 4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS7005FL

  • Zoro # G3067358


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Features
Fabricated from solid brass material for durability and reliability, Drip Free Ceramic Cartridge, Standard US Plumbing Connection, Professional Grade Brass Pop Up Drain Included, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Heritage Spout, AB1953 Lead-Free Specification
Valve Type
Ceramic Disc Cartridge
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7005FL
Zoro #
G3067358
UPC #
663370280665
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.75
Width
4.5
Length
6.38
Item Width (Inch)
4.5
Item Height (Inch)
2.75
Max Deck Thickness
1.25
Item Length (Inch)
6.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Features
Fabricated from solid brass material for durability and reliability, Drip Free Ceramic Cartridge, Standard US Plumbing Connection, Professional Grade Brass Pop Up Drain Included, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Heritage Spout, AB1953 Lead-Free Specification
Valve Type
Ceramic Disc Cartridge
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Mounting Type
Deck Mount
Number of Handles
2
Weight
5.22
Cold Handle Item#
KSH5605FLC
Hot Handle Item#
KSH5605FLH
Cold Cartridge Item#
KSRPLC4000CC
Faucet Holes
3
Collection
Royale
Handles Included
true
Hot Cartridge Item#
KSRPLC4000HC
Spout Flow Rate (GPM)
1.2
Installation Type
Centerset
Pullout Spray
false
Item Weight (lbs)
5.22
Handle Style
Lever
Pop Up Rod Item#
KBPRL955
Faucet Centers
4
Drain Included
Yes
Theme
Traditional
Sidespray
false

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Royale 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.