KS7005TAL 4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS7005TAL

  • Zoro # G3071208


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Length
6.38
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7005TAL
Zoro #
G3071208
UPC #
663370280740
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.38
Width
4.5
Height
3.13
Item Length (Inch)
6.38
Max Deck Thickness
1.25
Item Height (Inch)
3.13
Item Width (Inch)
4.5

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Material
Brass
Features
High Quality Brass Construction, Drip Free Ceramic Cartridge, High Quality Finishing To Resist Tarnishing Or Corrosion., 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2-5/8" Spout Height, 4-1/2" Spout Reach, Deck Mount 4" Centerset 3-Hole Installation, Standard 1/2" IPS Connection, Brass Pop-Up Included
Weight
5.22
Installation Type
Centerset
Pullout Spray
false
Pop Up Rod Item#
KBPRL955
Drain Included
Yes
Collection
Tudor
Cold Handle Item#
KSH7615TALC
Hot Cartridge Item#
KSRPLC4000HC
Item Weight (lbs)
5.22
Sidespray
false
Hot Handle Item#
KSH7615TALH
Faucet Holes
3
Handles Included
true
Faucet Centers
4
Theme
Traditional
Handle Style
Lever
Cold Cartridge Item#
KSRPLC4000CC
Spout Flow Rate (GPM)
1.2

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Tudor 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. A unique and classically enchanting personality is embodied in this centerpiece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.