Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS7008BAL 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KS7008BAL

  • Zoro # G3076424


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Material
Brass
Features
Fabricated from solid brass material for durability and reliability, Drip Free Ceramic Cartridge, Standard US Plumbing Connection, Professional Grade Brass Pop Up Drain Included, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Heritage Spout, AB1953 Lead-Free Specification
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7008BAL
Zoro #
G3076424
UPC #
663370280719
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.38
Height
2.75
Width
4.5
Item Width (Inch)
4.5
Item Height (Inch)
2.75
Max Deck Thickness
1.25
Item Length (Inch)
6.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Material
Brass
Features
Fabricated from solid brass material for durability and reliability, Drip Free Ceramic Cartridge, Standard US Plumbing Connection, Professional Grade Brass Pop Up Drain Included, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Heritage Spout, AB1953 Lead-Free Specification
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Weight
5.22
Hot Handle Item#
KSH7618BALH
Handle Style
Lever
Collection
Heirloom
Theme
Traditional
Installation Type
Centerset
Cold Handle Item#
KSH7618BALC
Item Weight (lbs)
5.22
Faucet Holes
3
Sidespray
false
Cold Cartridge Item#
KSRPLC4000CC
Pop Up Rod Item#
KBPRL958
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Faucet Centers
4
Hot Cartridge Item#
KSRPLC4000HC
Handles Included
true
Pullout Spray
false

Description

Soft simplicity meets refined craftsmanship through this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Heirloom 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. This meticulously crafted fixture embodies delicate artistry through its rounded architectural elements, sleek finish, and all-around vintage flair. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.