Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS7008FL 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KS7008FL

  • Zoro # G3080064


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Length
6.38
Width
4.5
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7008FL
Zoro #
G3080064
UPC #
663370280672
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.38
Width
4.5
Height
2.75
Item Height (Inch)
2.75
Max Deck Thickness
1.25
Item Width (Inch)
4.5
Item Length (Inch)
6.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Mounting Type
Deck Mount
Material
Brass
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Fabricated from solid brass material for durability and reliability, Drip Free Ceramic Cartridge, Standard US Plumbing Connection, Professional Grade Brass Pop Up Drain Included, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Heritage Spout, AB1953 Lead-Free Specification
ADA Compliant
true
Weight
5.22
Sidespray
false
Pullout Spray
false
Theme
Traditional
Cold Cartridge Item#
KSRPLC4000CC
Faucet Holes
3
Pop Up Rod Item#
KBPRL958
Handles Included
true
Drain Included
Yes
Handle Style
Lever
Faucet Centers
4
Cold Handle Item#
KSH5608FLC
Spout Flow Rate (GPM)
1.2
Collection
Royale
Item Weight (lbs)
5.22
Hot Cartridge Item#
KSRPLC4000HC
Installation Type
Centerset
Hot Handle Item#
KSH5608FLH

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Royale 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.