Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS7008GL 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KS7008GL

  • Zoro # G3073299


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Features
Fabricated from solid brass material for durability and reliability, Drip Free Ceramic Cartridge, Standard US Plumbing Connection, Professional Grade Brass Pop Up Drain Included, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Heritage Spout, AB1953 Lead-Free Specification
Material
Brass
Length
6.38
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7008GL
Zoro #
G3073299
UPC #
663370280597
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.38
Width
4.5
Height
2.75
Item Width (Inch)
4.5
Item Height (Inch)
2.75
Item Length (Inch)
6.38
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Features
Fabricated from solid brass material for durability and reliability, Drip Free Ceramic Cartridge, Standard US Plumbing Connection, Professional Grade Brass Pop Up Drain Included, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Heritage Spout, AB1953 Lead-Free Specification
Material
Brass
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Mounting Type
Deck Mount
Weight
5.22
Pullout Spray
false
Faucet Holes
3
Share H&C Handle Item#
KSH9608GL
Cold Cartridge Item#
KSRPLC4000CC
Handle Style
Lever
Spout Flow Rate (GPM)
1.2
Sidespray
false
Handles Included
true
Hot Cartridge Item#
KSRPLC4000HC
Item Weight (lbs)
5.22
Pop Up Rod Item#
KBPRL958
Faucet Centers
4
Collection
Georgian
Drain Included
Yes
Theme
Traditional
Installation Type
Centerset

Description

The whimsical design of this faucet is intended to catch eyes. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Georgian 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Complete your personal European sanctuary with the help of this elegant piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.