KS7008TL 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KS7008TL

  • Zoro # G3068365


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Height
2.75
Valve Type
Ceramic Disc Cartridge
Material
Brass
Features
Fabricated from solid brass material for durability and reliability, Drip Free Ceramic Cartridge, Standard US Plumbing Connection, Professional Grade Brass Pop Up Drain Included, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Heritage Spout, AB1953 Lead-Free Specification
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7008TL
Zoro #
G3068365
UPC #
663370280474
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.75
Width
4.5
Length
6.38
Item Length (Inch)
6.38
Item Height (Inch)
2.75
Max Deck Thickness
1.25
Item Width (Inch)
4.5

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Valve Type
Ceramic Disc Cartridge
Material
Brass
Features
Fabricated from solid brass material for durability and reliability, Drip Free Ceramic Cartridge, Standard US Plumbing Connection, Professional Grade Brass Pop Up Drain Included, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Heritage Spout, AB1953 Lead-Free Specification
ADA Compliant
true
Number of Handles
2
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
5.22
Faucet Centers
4
Spout Flow Rate (GPM)
1.2
Sidespray
false
Share H&C Handle Item#
KBH7978TL
Installation Type
Centerset
Drain Included
Yes
Item Weight (lbs)
5.22
Handle Style
Lever
Pop Up Rod Item#
KBPRL958
Handles Included
true
Collection
Templeton
Cold Cartridge Item#
KSRPLC4000CC
Pullout Spray
false
Faucet Holes
3
Hot Cartridge Item#
KSRPLC4000HC
Theme
Traditional

Description

This faucet is the perfect embodiment of the traditional portrait of early American stylings. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Templeton 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cherish the grandeur of European antiquity by freezing time and incorporating this perfected fusion of old and new into your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.