KS7008TX 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KS7008TX

  • Zoro # G3068076


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Material
Brass
Height
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7008TX
Zoro #
G3068076
UPC #
663370280276
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.75
Length
6.38
Width
4.5
Item Height (Inch)
2.75
Item Width (Inch)
4.5
Max Deck Thickness
1.25
Item Length (Inch)
6.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Material
Brass
Features
Fabricated from solid brass material for durability and reliability, Drip Free Ceramic Cartridge, Standard US Plumbing Connection, Professional Grade Brass Pop Up Drain Included, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Heritage Spout, AB1953 Lead-Free Specification
Mounting Type
Deck Mount
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
5.22
Hot Cartridge Item#
KSRPLC4000HC
Handle Style
Cross
Handles Included
true
Theme
Traditional
Cold Cartridge Item#
KSRPLC4000CC
Installation Type
Centerset
Drain Included
Yes
Pop Up Rod Item#
KBPRL958
Collection
French Country
Item Weight (lbs)
5.22
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KSH1608TXC
Hot Handle Item#
KSH1608TXH
Sidespray
false
Faucet Centers
4
Faucet Holes
3

Description

The dainty detailing of this faucet provides the delicacy of European antiquity along with top-of-the-line craftsmanship. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The French Country 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Revel in the euphoria of the countryside by adorning your traditional household with this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.