
KS7020AL Two-Handle Wall Mount Tub Faucet, Matte Black
Mfr # KS7020AL
Zoro # G102836610
product price: $407.99
/ea
Free Shipping & Returns
Key Features
Width
10.44
Includes
Faucet;Mounting Hardware
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Wall Mount Installation, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 5/8" O.D. Compression, 8-5/16" Spout Reach, Corrosion-Resistant Finish, Dual Lever Handles Meet ADA Guidelines, Designed For Long-Lasting Durability, Easy-to-Clean
Weight
7.95
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KS7020AL
Zoro #
G102836610
UPC #
663370528781
Country of Origin
Taiwan, Province of China
Dimensions
Width
10.44
Length
13
Height
4.75
Details
Includes
Faucet;Mounting Hardware
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Wall Mount Installation, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 5/8" O.D. Compression, 8-5/16" Spout Reach, Corrosion-Resistant Finish, Dual Lever Handles Meet ADA Guidelines, Designed For Long-Lasting Durability, Easy-to-Clean
Weight
7.95
Finish
Matte Black
Material
Brass
Color
Matte Black
Description
A Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The English Country wall mount tub filler aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic dual lever handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.