KS7020BPL Two-Handle Wall Mount Tub Faucet, Matte Black
- Mfr # KS7020BPL
- Zoro # G802836637
product price:Â
$
424.99
/ea
Free Shipping & Returns
Key Features
Includes
Faucet;Mounting Hardware
Finish
Matte Black
Weight
7.95
Length
13
Height
4.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS7020BPL
- Zoro #
- G802836637
- UPC #
- 663370528828
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 13
- Height
- 4.75
- Width
- 10.44
Details
- Includes
- Faucet;Mounting Hardware
- Finish
- Matte Black
- Weight
- 7.95
- Color
- Matte Black
- Material
- Brass
- Features
- Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Wall Mount Installation, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 5/8" O.D. Compression, 8-5/16" Spout Reach, Corrosion-Resistant Finish, Dual Lever Handles Meet ADA Guidelines, Designed For Long-Lasting Durability, Easy-to-Clean
Description
A Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The Bel-Air wall mount tub filler aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic dual lever handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.