
KS7020TX Two-Handle Wall Mount Tub Faucet, Matte Black
Mfr # KS7020TX
Zoro # G702836386
product price:Â $424.99
/ea
Free Shipping & Returns
Key Features
Length
13
Finish
Matte Black
Height
4.75
Color
Matte Black
Includes
Faucet;Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KS7020TX
Zoro #
G702836386
UPC #
663370528873
Country of Origin
Taiwan, Province of China
Dimensions
Length
13
Height
4.75
Width
10.44
Details
Finish
Matte Black
Color
Matte Black
Includes
Faucet;Mounting Hardware
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Wall Mount Installation, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 5/8" O.D. Compression, 8-5/16" Spout Reach, Corrosion-Resistant Finish, Dual Cross Handles For Easy Rotation, Designed For Long-Lasting Durability, Easy-to-Clean
Weight
7.95
Material
Brass
Description
A Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The French Country wall mount tub filler aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic dual cross handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.