Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS7027BL Two-Handle Wall Mount Tub Faucet, Brushed Brass

  • Mfr # KS7027BL

  • Zoro # G002836833


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Length
13
Height
4.75
Color
Brushed Brass
Weight
7.95
Width
10.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7027BL
Zoro #
G002836833
UPC #
663370528453
Country of Origin
Taiwan, Province of China

Dimensions

Length
13
Height
4.75
Width
10.44

Details

Color
Brushed Brass
Weight
7.95
Includes
Faucet;Mounting Hardware
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Wall Mount Installation, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 5/8" O.D. Compression, 8-5/16" Spout Reach, Corrosion-Resistant Finish, Twin Metal Lever Handles Meet ADA Guidelines, Designed For Long-Lasting Durability, Easy-to-Clean
Material
Brass
Finish
Brushed Brass

Description

A Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The English Country wall mount tub filler aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic dual lever handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.