
KS7027NL Two-Handle Wall Mount Tub Faucet, Brushed Brass
Mfr # KS7027NL
Zoro # G502836692
product price: $407.99
/ea
Free Shipping & Returns
Key Features
Width
10.44
Height
4.75
Color
Brushed Brass
Finish
Brushed Brass
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KS7027NL
Zoro #
G502836692
UPC #
663370528484
Country of Origin
Taiwan, Province of China
Dimensions
Width
10.44
Height
4.75
Length
13
Details
Color
Brushed Brass
Finish
Brushed Brass
Material
Brass
Weight
7.95
Includes
Faucet;Mounting Hardware
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Wall Mount Installation, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 5/8" O.D. Compression, 8-5/16" Spout Reach, Corrosion-Resistant Finish, Twin Metal Lever Handles Meet ADA Guidelines, Designed For Long-Lasting Durability, Easy-to-Clean
Description
A Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The Naples wall mount tub filler aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic dual lever handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.