Zoro Homepage

KS7101BEX 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS7101BEX

  • Zoro # G3063027


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
3.63
Width
4.94
Length
6.38
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7101BEX
Zoro #
G3063027
UPC #
663370435591
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.63
Width
4.94
Length
6.38
Max Deck Thickness
1.25
Item Length (Inch)
6.38
Item Width (Inch)
4.94
Item Height (Inch)
3.63

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
false
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Features
High Quality Brass Construction, 1/4 Turn Drip Free Ceramic Cartridge, High Quality Finishing to Resist Tarnishing or Corrosion., 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 3-5/8" Spout Height, 4-15/16" Spout Reach, Deck Mount 4" Centerset 3-Hole Installation, Standard 1/2" IPS Connection, Hardisc Ceramic Disc Cartridge
Material
Brass
Mounting Type
Deck Mount
Weight
5.22
Faucet Holes
3
Handle Style
Cross
Item Weight (lbs)
5.22
Installation Type
Centerset
Drain Included
Yes
Cold Handle Item#
KBH1601BEXC
Sidespray
false
Handles Included
true
Pullout Spray
false
Theme
Traditional
Faucet Centers
4
Cold Cartridge Item#
KSRPLC4000CC
Hot Handle Item#
KBH1601BEXH
Pop Up Rod Item#
KBPRL951
Hot Cartridge Item#
KSRPLC4000HC
Collection
Essex
Spout Flow Rate (GPM)
1.2

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Essex 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.