Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS7101FL 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS7101FL

  • Zoro # G3061310


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Width
3.63
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Length
6.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7101FL
Zoro #
G3061310
UPC #
663370281167
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.63
Length
6.38
Height
2.38
Max Deck Thickness
1.25
Item Length (Inch)
6.38
Item Height (Inch)
2.38
Item Width (Inch)
3.63

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Features
Fabricated from solid brass material for durability and reliability, Drip Free Ceramic Cartridge, Standard US Plumbing Connection, Professional Grade Brass Pop Up Drain Included, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Heritage Spout, AB1953 Lead-Free Specification
Weight
5.22
Pop Up Rod Item#
KBPRL951
Collection
Royale
Drain Included
Yes
Sidespray
false
Handles Included
true
Theme
Traditional
Installation Type
Centerset
Hot Cartridge Item#
KSRPLC4000HC
Handle Style
Lever
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KSH5601FLH
Item Weight (lbs)
5.22
Pullout Spray
false
Faucet Centers
4
Cold Cartridge Item#
KSRPLC4000CC
Cold Handle Item#
KSH5601FLC
Faucet Holes
3

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Royale 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.