Zoro Homepage

KS7101NL 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS7101NL

  • Zoro # G3057908


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
2.38
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Length
6.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7101NL
Zoro #
G3057908
UPC #
663370281129
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.38
Length
6.38
Width
3.63
Item Height (Inch)
2.38
Max Deck Thickness
1.25
Item Length (Inch)
6.38
Item Width (Inch)
3.63

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Number of Handles
2
Material
Brass
Features
Fabricated from solid brass material for durability and reliability, Drip Free Ceramic Cartridge, Standard US Plumbing Connection, Professional Grade Brass Pop Up Drain Included, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Heritage Spout, AB1953 Lead-Free Specification
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
5.22
Pop Up Rod Item#
KBPRL951
Cold Cartridge Item#
KSRPLC4000CC
Faucet Holes
3
Handle Style
Lever
Faucet Centers
4
Theme
Traditional
Drain Included
Yes
Handles Included
true
Sidespray
false
Share H&C Handle Item#
KSH3961NL
Item Weight (lbs)
5.22
Hot Cartridge Item#
KSRPLC4000HC
Spout Flow Rate (GPM)
1.2
Installation Type
Centerset
Collection
Naples
Pullout Spray
false

Description

This faucet exemplifies sophisticated grace and beauty while offering top-of-the-line endurance and dependability. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Naples 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Leave your guests with the impression of unparalleled elegance and posh with the exquisite details that is prominent throughout this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.