Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS7101PKX 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS7101PKX

  • Zoro # G3055135


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Number of Handles
2
Width
4.94
Mounting Type
Deck Mount
Height
3.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7101PKX
Zoro #
G3055135
UPC #
663370378737
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.94
Height
3.63
Length
6.38
Item Width (Inch)
4.94
Max Deck Thickness
1.25
Item Length (Inch)
6.38
Item Height (Inch)
3.63

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
false
Features
High Quality Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-3/16" Spout Clearance, 4-15/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
Weight
5.22
Theme
Traditional
Collection
Duchess
Pullout Spray
false
Drain Included
Yes
Faucet Holes
3
Handle Style
Cross
Handles Included
true
Cold Handle Item#
KBH1601PKXC
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KBH1601PKXH
Pop Up Rod Item#
KBPRL951
Faucet Centers
4
Item Weight (lbs)
5.22
Installation Type
Centerset
Sidespray
false
Hot Cartridge Item#
KSRPLC4000HC
Cold Cartridge Item#
KSRPLC4000CC

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Duchess 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.