Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS7101PX 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS7101PX

  • Zoro # G3059956


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Length
6.38
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7101PX
Zoro #
G3059956
UPC #
663370280924
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.38
Height
2.38
Width
3.63
Item Height (Inch)
2.38
Item Width (Inch)
3.63
Item Length (Inch)
6.38
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
false
Mounting Type
Deck Mount
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-3/16" Spout Clearance, 4-15/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Corrosion-Resistant Finish
Weight
5.22
Item Weight (lbs)
5.22
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KBPRL951
Installation Type
Centerset
Hot Handle Item#
KSH3951PXH
Faucet Centers
4
Drain Included
Yes
Cold Cartridge Item#
KSRPLC4000CC
Handle Style
Cross
Sidespray
false
Hot Cartridge Item#
KSRPLC4000HC
Cold Handle Item#
KSH3951PXC
Handles Included
true
Theme
Traditional
Collection
English Country
Faucet Holes
3
Pullout Spray
false

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The English Country 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.