KS7101TL 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS7101TL

  • Zoro # G3053330


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
ADA Compliant
true
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7101TL
Zoro #
G3053330
UPC #
663370280962
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.63
Height
2.38
Length
6.38
Max Deck Thickness
1.25
Item Width (Inch)
3.63
Item Length (Inch)
6.38
Item Height (Inch)
2.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
ADA Compliant
true
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, 1-3/16" Spout Clearance, 4-15/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Mounting Type
Deck Mount
Weight
5.22
Pullout Spray
false
Sidespray
false
Share H&C Handle Item#
KBH7971TL
Faucet Centers
4
Collection
Templeton
Installation Type
Centerset
Pop Up Rod Item#
KBPRL951
Cold Cartridge Item#
KSRPLC4000CC
Drain Included
Yes
Hot Cartridge Item#
KSRPLC4000HC
Theme
Traditional
Item Weight (lbs)
5.22
Handle Style
Lever
Handles Included
true
Faucet Holes
3
Spout Flow Rate (GPM)
1.2

Description

This faucet is the perfect embodiment of the traditional portrait of early American stylings. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Templeton 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cherish the grandeur of European antiquity by freezing time and incorporating this perfected fusion of old and new into your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.