KS7101TX 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS7101TX

  • Zoro # G3054575


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
2.38
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7101TX
Zoro #
G3054575
UPC #
663370280764
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.38
Width
3.63
Length
6.38
Item Length (Inch)
6.38
Item Width (Inch)
3.63
Item Height (Inch)
2.38
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Features
Fabricated from solid brass material for durability and reliability, Drip Free Ceramic Cartridge, Standard US Plumbing Connection, Professional Grade Brass Pop Up Drain Included, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Heritage Spout, AB1953 Lead-Free Specification
ADA Compliant
false
Material
Brass
Weight
5.22
Cold Cartridge Item#
KSRPLC4000CC
Pullout Spray
false
Faucet Centers
4
Hot Cartridge Item#
KSRPLC4000HC
Faucet Holes
3
Hot Handle Item#
KSH1601TXH
Handle Style
Cross
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KSH1601TXC
Collection
French Country
Item Weight (lbs)
5.22
Pop Up Rod Item#
KBPRL951
Sidespray
false
Handles Included
true
Installation Type
Centerset
Drain Included
Yes

Description

The dainty detailing of this faucet provides the delicacy of European antiquity along with top-of-the-line craftsmanship. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The French Country 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Revel in the euphoria of the countryside by adorning your traditional household with this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.