Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS7102BEX 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS7102BEX

  • Zoro # G3063684


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Width
4.94
Height
3.63
Length
6.38
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7102BEX
Zoro #
G3063684
UPC #
663370435607
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.94
Height
3.63
Length
6.38
Item Length (Inch)
6.38
Item Width (Inch)
4.94
Max Deck Thickness
1.25
Item Height (Inch)
3.63

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Mounting Type
Deck Mount
Material
Brass
Features
High Quality Brass Construction, 1/4 Turn Drip Free Ceramic Cartridge, High Quality Finishing to Resist Tarnishing or Corrosion., 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 3-5/8" Spout Height, 4-15/16" Spout Reach, Deck Mount 4" Centerset 3-Hole Installation, Standard 1/2" IPS Connection, Hardisc Ceramic Disc Cartridge
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
ADA Compliant
false
Weight
5.22
Sidespray
false
Spout Flow Rate (GPM)
1.2
Cold Cartridge Item#
KSRPLC4000CC
Handles Included
true
Hot Handle Item#
KBH1602BEXH
Faucet Holes
3
Installation Type
Centerset
Pullout Spray
false
Drain Included
Yes
Pop Up Rod Item#
KBPRL952
Cold Handle Item#
KBH1602BEXC
Theme
Traditional
Item Weight (lbs)
5.22
Faucet Centers
4
Handle Style
Cross
Collection
Essex
Hot Cartridge Item#
KSRPLC4000HC

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Essex 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.