KS7102BPL 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS7102BPL

  • Zoro # G3059387


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Valve Type
Ceramic Disc Cartridge
Width
4.94
Material
Brass
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7102BPL
Zoro #
G3059387
UPC #
663370434532
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.94
Height
3.63
Length
6.38
Item Width (Inch)
4.94
Max Deck Thickness
1.25
Item Length (Inch)
6.38
Item Height (Inch)
3.63

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Valve Type
Ceramic Disc Cartridge
Material
Brass
Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
true
Features
High Quality Brass Construction, 1/4 Turn Drip Free Ceramic Cartridge, High quality finishing to resist tarnishing or corrosion., 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 3-5/8" Spout Height, 4-15/16" Spout Reach, Deck Mount 4" Centerset 3-Hole Installation, Standard 1/2" IPS Connection, Brass Pop Up Included
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
5.88
Drain Included
Yes
Handle Style
Lever
Sidespray
false
Faucet Holes
3
Item Weight (lbs)
5.88
Cold Handle Item#
KSH7612BPLC
Theme
Traditional
Hot Handle Item#
KSH7612BPLH
Spout Flow Rate (GPM)
1.2
Hot Cartridge Item#
KSRPLC4000HC
Collection
Bel-Air
Installation Type
Centerset
Pop Up Rod Item#
KBPRL952
Handles Included
true
Cold Cartridge Item#
KSRPLC4000CC
Pullout Spray
false
Faucet Centers
4

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Bel-Air 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Varnish your bathroom with this state-of-the-art fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.