KS7102FL 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS7102FL

  • Zoro # G3059210


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Material
Brass
ADA Compliant
true
Number of Handles
2
Features
Fabricated from solid brass material for durability and reliability, Drip Free Ceramic Cartridge, Standard US Plumbing Connection, Professional Grade Brass Pop Up Drain Included, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Heritage Spout, AB1953 Lead-Free Specification
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7102FL
Zoro #
G3059210
UPC #
663370281174
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.38
Width
3.63
Height
2.38
Max Deck Thickness
1.25
Item Length (Inch)
6.38
Item Width (Inch)
3.63
Item Height (Inch)
2.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Material
Brass
ADA Compliant
true
Number of Handles
2
Features
Fabricated from solid brass material for durability and reliability, Drip Free Ceramic Cartridge, Standard US Plumbing Connection, Professional Grade Brass Pop Up Drain Included, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Heritage Spout, AB1953 Lead-Free Specification
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
5.22
Hot Cartridge Item#
KSRPLC4000HC
Cold Handle Item#
KSH5602FLC
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KSH5602FLH
Handle Style
Lever
Collection
Royale
Installation Type
Centerset
Theme
Traditional
Sidespray
false
Faucet Holes
3
Faucet Centers
4
Drain Included
Yes
Pop Up Rod Item#
KBPRL952
Cold Cartridge Item#
KSRPLC4000CC
Item Weight (lbs)
5.22
Pullout Spray
false
Handles Included
true

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Royale 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.