Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS7102GL 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS7102GL

  • Zoro # G3060787


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Length
6.38
Mounting Type
Deck Mount
Width
3.63
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7102GL
Zoro #
G3060787
UPC #
663370281099
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.38
Width
3.63
Height
2.38
Item Height (Inch)
2.38
Item Length (Inch)
6.38
Max Deck Thickness
1.25
Item Width (Inch)
3.63

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Mounting Type
Deck Mount
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Features
Fabricated from solid brass material for durability and reliability, Drip Free Ceramic Cartridge, Standard US Plumbing Connection, Professional Grade Brass Pop Up Drain Included, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Heritage Spout, AB1953 Lead-Free Specification
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Weight
5.22
Handle Style
Lever
Installation Type
Centerset
Pop Up Rod Item#
KBPRL952
Share H&C Handle Item#
KSH9602GL
Collection
Georgian
Cold Cartridge Item#
KSRPLC4000CC
Faucet Centers
4
Handles Included
true
Hot Cartridge Item#
KSRPLC4000HC
Faucet Holes
3
Sidespray
false
Pullout Spray
false
Drain Included
Yes
Item Weight (lbs)
5.22
Theme
Traditional
Spout Flow Rate (GPM)
1.2

Description

The whimsical design of this faucet is intended to catch eyes. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Georgian 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Complete your personal European sanctuary with the help of this elegant piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.