KS7102TAL 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS7102TAL

  • Zoro # G3063578


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Length
6.38
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7102TAL
Zoro #
G3063578
UPC #
663370281259
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.38
Width
4.94
Height
3.63
Item Width (Inch)
4.94
Max Deck Thickness
1.25
Item Height (Inch)
3.63
Item Length (Inch)
6.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Features
High Quality Brass Construction, Drip Free Ceramic Cartridge, High Quality Finishing To Resist Tarnishing Or Corrosion., 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 3-5/8" Spout Height, 4-15/16" Spout Reach, Deck Mount 4" Centerset 3-Hole Installation, Standard 1/2" IPS Connection, Brass Pop-Up Included
Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Weight
5.22
Item Weight (lbs)
5.22
Pop Up Rod Item#
KBPRL952
Cold Cartridge Item#
KSRPLC4000CC
Faucet Holes
3
Cold Handle Item#
KSH7612TALC
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Installation Type
Centerset
Hot Handle Item#
KSH7612TALH
Handles Included
true
Hot Cartridge Item#
KSRPLC4000HC
Pullout Spray
false
Faucet Centers
4
Sidespray
false
Collection
Tudor
Drain Included
Yes
Handle Style
Lever

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Tudor 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A unique and classically enchanting personality is embodied in this centerpiece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.