KS7102TX 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS7102TX

  • Zoro # G3055774


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7102TX
Zoro #
G3055774
UPC #
663370280771
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.63
Length
6.38
Height
2.38
Item Width (Inch)
3.63
Item Height (Inch)
2.38
Max Deck Thickness
1.25
Item Length (Inch)
6.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Features
Fabricated from solid brass material for durability and reliability, Drip Free Ceramic Cartridge, Standard US Plumbing Connection, Professional Grade Brass Pop Up Drain Included, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Heritage Spout, AB1953 Lead-Free Specification
Mounting Type
Deck Mount
Weight
5.22
Drain Included
Yes
Faucet Holes
3
Item Weight (lbs)
5.22
Handle Style
Cross
Faucet Centers
4
Cold Cartridge Item#
KSRPLC4000CC
Handles Included
true
Collection
French Country
Pop Up Rod Item#
KBPRL952
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Pullout Spray
false
Sidespray
false
Hot Cartridge Item#
KSRPLC4000HC
Installation Type
Centerset
Hot Handle Item#
KSH1602TXH
Cold Handle Item#
KSH1602TXC

Description

The dainty detailing of this faucet provides the delicacy of European antiquity along with top-of-the-line craftsmanship. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The French Country 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Revel in the euphoria of the countryside by adorning your traditional household with this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.