KS7102WLL 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS7102WLL

  • Zoro # G3054347


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Mounting Type
Deck Mount
Height
4.94
Number of Handles
2
Length
6.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7102WLL
Zoro #
G3054347
UPC #
663370323294
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.94
Length
6.38
Width
3.63
Item Length (Inch)
6.38
Item Height (Inch)
4.94
Item Width (Inch)
3.63
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Mounting Type
Deck Mount
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Valve Type
Ceramic Disc Cartridge
Features
High Quality Brass Construction, Drip Free Ceramic Cartridge, Elegant Crystal Lever Handle, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 3-5/8" Spout Height, 4-15/16" Spout Reach, Deck Mount 4" Centerset 3-Hole Installation, Standard 1/2" IPS Connection, Brass Pop Up Included
ADA Compliant
true
Weight
5.22
Theme
Traditional
Drain Included
Yes
Sidespray
false
Faucet Holes
3
Faucet Centers
4
Share H&C Handle Item#
KSH3962WLL
Handle Style
Lever
Installation Type
Centerset
Pop Up Rod Item#
KSPR3962WLL
Hot Cartridge Item#
KSRPLC4000HC
Pullout Spray
false
Collection
Wilshire
Item Weight (lbs)
5.22
Spout Flow Rate (GPM)
1.2
Cold Cartridge Item#
KSRPLC4000CC
Handles Included
true

Description

English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Wilshire 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Inspire an atmosphere of classical grandeur with the unique appeal of timeless designs with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.