KS7105AL 4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS7105AL

  • Zoro # G3057384


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Width
3.63
ADA Compliant
true
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7105AL
Zoro #
G3057384
UPC #
663370280825
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.63
Height
2.38
Length
6.38
Item Width (Inch)
3.63
Item Length (Inch)
6.38
Max Deck Thickness
1.25
Item Height (Inch)
2.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Number of Handles
2
Features
Fabricated from solid brass material for durability and reliability, Drip Free Ceramic Cartridge, Standard US Plumbing Connection, Professional Grade Brass Pop Up Drain Included, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Heritage Spout, AB1953 Lead-Free Specification
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Material
Brass
Weight
5.22
Pullout Spray
false
Cold Cartridge Item#
KSRPLC4000CC
Collection
English Country
Faucet Holes
3
Handles Included
true
Spout Flow Rate (GPM)
1.2
Hot Cartridge Item#
KSRPLC4000HC
Drain Included
Yes
Pop Up Rod Item#
KBPRL955
Handle Style
Lever
Share H&C Handle Item#
KSH3955AL
Theme
Traditional
Item Weight (lbs)
5.22
Faucet Centers
4
Installation Type
Centerset
Sidespray
false

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The English Country 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.